• USA Home
  • 8S61311 - EPA 624 Calibration Mix 1

EMAIL THIS PAGE TO A FRIEND
8S61311 Supelco

EPA 624 Calibration Mix 1

analytical standard, 2000 μg/mL each component in methanol (varied)

Purchase

Properties

grade   analytical standard
description   Separate Source
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 1 × 1 mL
concentration   2000 μg/mL each component in methanol (varied)
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 624 per US EPA
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Benzene SDS    
Bromobenzene SDS    
Bromodichloromethane SDS    
Bromoform SDS    
Butylbenzene SDS    
sec-Butylbenzene SDS    
tert-Butylbenzene SDS    
Carbon tetrachloride SDS    
Chlorobenzene SDS    
Chloroform SDS    
2-Chlorotoluene SDS    
4-Chlorotoluene SDS    
Dibromochloromethane SDS    
1,2-Dibromo-3-chloropropane SDS    
1,2-Dibromoethane SDS    
Dibromomethane SDS    
1,2-Dichlorobenzene SDS    
1,3-Dichlorobenzene SDS    
1,4-Dichlorobenzene SDS    
1,1-Dichloroethane SDS    
1,2-Dichloroethane SDS    
1,1-Dichloroethylene SDS    
cis-1,2-Dichloroethylene SDS    
trans-1,2-Dichloroethylene SDS    
Dichloromethane SDS    
1,2-Dichloropropane SDS    
1,3-Dichloropropane SDS    
2,2-Dichloropropane SDS    
1,1-Dichloro-1-propene SDS    
cis-1,3-Dichloropropene SDS    
trans-1,3-Dichloropropene SDS    
Ethylbenzene SDS    
Hexachloro-1,3-butadiene SDS    
Naphthalene SDS    
Propylbenzene SDS    
Styrene SDS    
1,1,1,2-Tetrachloroethane SDS    
1,1,2,2-Tetrachloroethane SDS    
Tetrachloroethylene SDS    
Toluene SDS    
1,2,3-Trichlorobenzene SDS    
1,2,4-Trichlorobenzene SDS    
1,1,1-Trichloroethane SDS    
1,1,2-Trichloroethane SDS    
Trichloroethylene SDS    
1,2,3-Trichloropropane SDS    
1,2,4-Trimethylbenzene SDS    
o-Xylene SDS    
m-Xylene SDS    
p-Xylene SDS    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN1230 - class 3 - PG 2 - Methanol, solution
WGK Germany 
3
Flash Point(F) 
48.2 °F
Flash Point(C) 
9 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?