• USA Home
  • 8S61339 - EPA 8260 Calibration Mix 1

EMAIL THIS PAGE TO A FRIEND
8S61339 Supelco

EPA 8260 Calibration Mix 1

analytical standard, 2000 μg/mL each component in methanol

Purchase

Properties

Related Categories 8000 Series Solidwaste Methods, Additional Standards, Analytical Standards, Analytical/Chromatography, Chromatography,
grade   analytical standard
description   Separate Source
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 1 × 1.5 mL
concentration   2000 μg/mL each component in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 8260 per US EPA
format   multi-component solution

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Benzene SDS    
Bromobenzene SDS    
Bromochloromethane SDS    
Bromodichloromethane SDS    
Bromoform SDS    
Butylbenzene SDS    
sec-Butylbenzene SDS    
tert-Butylbenzene SDS    
Carbon tetrachloride SDS    
Chlorobenzene SDS    
Chloroform SDS    
2-Chlorotoluene SDS    
4-Chlorotoluene SDS    
Cumene SDS    
Dibromochloromethane SDS    
1,2-Dibromo-3-chloropropane SDS    
1,2-Dibromoethane SDS    
Dibromomethane SDS    
1,2-Dichlorobenzene SDS    
1,3-Dichlorobenzene SDS    
1,4-Dichlorobenzene SDS    
1,1-Dichloroethane SDS    
1,2-Dichloroethane SDS    
1,1-Dichloroethylene SDS    
cis-1,2-Dichloroethylene SDS    
trans-1,2-Dichloroethylene SDS    
Dichloromethane SDS    
1,2-Dichloropropane SDS    
1,3-Dichloropropane SDS    
2,2-Dichloropropane SDS    
1,1-Dichloro-1-propene SDS    
cis-1,3-Dichloropropene SDS    
trans-1,3-Dichloropropene SDS    
Ethylbenzene SDS    
Hexachloro-1,3-butadiene SDS    
p-Cymene SDS    
Naphthalene SDS    
Propylbenzene SDS    
Styrene SDS    
1,1,1,2-Tetrachloroethane SDS    
1,1,2,2-Tetrachloroethane SDS    
Tetrachloroethylene SDS    
Toluene SDS    
1,2,3-Trichlorobenzene SDS    
1,2,4-Trichlorobenzene SDS    
1,1,1-Trichloroethane SDS    
1,1,2-Trichloroethane SDS    
Trichloroethylene SDS    
1,2,3-Trichloropropane SDS    
1,2,4-Trimethylbenzene SDS    
Mesitylene SDS    
o-Xylene SDS    
m-Xylene SDS    
p-Xylene SDS    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN 1230 3/PG 2
WGK Germany 
3
Flash Point(F) 
50 °F
Flash Point(C) 
10 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?