• USA Home
  • 8SS61291 - EPA 8270 PAH Mix 3

EMAIL THIS PAGE TO A FRIEND
8SS61291 Supelco

EPA 8270 PAH Mix 3

in methylene chloride: methanol (1:1) (varied), analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Chromatography, Environmental Standards,
grade   analytical standard
description   Separate Source
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 1 × 1 mL
concentration   in methylene chloride: methanol (1:1) (varied)
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 8270 per US EPA
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Acenaphthene 1000 μg/mL SDS    
Acenaphthylene 2000 μg/mL SDS    
Anthracene 100 μg/mL SDS    
Benz[a]anthracene 100 μg/mL SDS    
Benzo[b]fluoranthene 100 μg/mL SDS    
Benzo[k]fluoranthene 100 μg/mL SDS    
Benzo[ghi]perylene 200 μg/mL SDS    
Benzo[a]pyrene 100 μg/mL SDS    
Chrysene 100 μg/mL SDS    
Dibenz[a,h]anthracene 200 μg/mL SDS    
Fluoranthene 100 μg/mL SDS    
Fluorene 200 μg/mL SDS    
Indeno[1,2,3-cd]pyrene 100 μg/mL SDS    
1-Methylnaphthalene 1000 μg/mL SDS    
2-Methylnaphthalene 1000 μg/mL SDS    
Naphthalene 1000 μg/mL SDS    
Phenanthrene 100 μg/mL SDS    
Pyrene 100 μg/mL SDS    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN 1992 6.1(3) / PGII
WGK Germany 
3
Flash Point(F) 
<69.8 °F
Flash Point(C) 
<21 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?