Popular Documents: Product Information Sheet (PDF)
| Related Categories | Analytical/Chromatography, Cartridges for Automated Flash Systems, Flash Chromatography, Sample Preparation & Purification |
| composition | bed wt., 22 g |
| packaging | pkg of 20 |
| limit | 60 psi max. pressure |
| I.D. × L | 23 mm × 110 mm |
| matrix active group | Spherical Silica |
| particle size | 20-45 μm |
| compatibility | for use with Isco flash systems |
VersaPak is a registered trademark of Sigma-Aldrich Co. LLC
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?