EC Number 200-659-6
| Related Categories | 500 Series Drinking Water Methods, 8000 Series Solidwaste Methods, Alpha Sort, Alphabetical Index of Analytical Standards, Analytical Standards, |
| grade | analytical standard |
| description | Separate Source |
| CofA | certificate of analysis is enclosed in each package. |
| feature | standard type calibration |
| packaging | ampule of 1 × 1 mL (48797) |
| ampule of 1 × 1 mL (4S8797) | |
| concentration | 2000 μg/mL each component in methanol |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Bromodichloromethane | ||
| Dibromochloromethane | ||
| 1,1-Dichloroethylene | ||
| cis-1,2-Dichloroethylene | ||
| trans-1,2-Dichloroethylene | ||
| Dichloromethane |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?