| Related Categories | 8000 Series Solidwaste Methods, Alphabetical Index of Analytical Standards, Analytical Standards, Analytical/Chromatography, Canada, |
| grade | analytical standard |
| description | Separate Source |
| CofA | certificate of analysis is enclosed in each package. |
| feature | standard type calibration |
| packaging | ampule of 1 × 1 mL (48913) |
| ampule of 1 × 1 mL (4S8913) | |
| concentration | 2000 μg/mL each component in hexane: toluene (1:1) |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Aldrin | ||
| α-BHC | ||
| β-BHC | ||
| Lindane | ||
| δ-BHC | ||
| 1,1-Dichloro-2,2-bis(4-chlorophenyl)ethane | ||
| 4,4′-DDE | ||
| 4,4′-DDT | ||
| Dieldrin | ||
| α-Endosulfan | ||
| β-Endosulfan | ||
| Endosulfan sulfate | ||
| Endrin | ||
| Endrin aldehyde | ||
| Endrin ketone | ||
| Heptachlor | ||
| Heptachlor exo-epoxide | ||
| Methoxychlor |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?