EC Number 231-783-9
| Related Categories | Alphabetical Index of Analytical Standards, Analytical Standards, Analytical/Chromatography, Chromatography, Gas Calibration Standards, |
| packaging | pkg of 1 × 14 L (25879-U) |
| pkg of 1 × 4 L (25877-U) | |
| pkg of 1 × 48 L (25882-U) |
Specifications:
Contents: 4 liters
Pressure: 120 psig
Outlet fitting: Aerosol-type push button
Weight: ~100 grams
Dimensions: 2.5 x 8 inches
D.O.T. specifications: 2Q
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?