| Related Categories | Analytical/Chromatography, Applications, HPLC Applications, Steroids |
| test parameters | column: Ascentis C18, 15 cm x 4.6 mm I.D., 5 μm particles (581324-U) |
| mobile phase: (A) water; (B) acetonitrile; (55,45:A:B) | |
| flow rate: 1 mL/min | |
| column temp.: 35 °C | |
| detector: UV, 220 nm | |
| injection: 10 μL | |
| sample: as indicated in 55:45, water:acetonitrile |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Estriol 50 μg/mL | ||
| β-Estradiol 50 μg/mL | ||
| α-Estradiol 50 μg/mL | ||
| Estrone 50 μg/mL |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?