| Related Categories | Analytical/Chromatography, Applications, HPLC Applications, Steroids |
| test parameters | column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U) |
| mobile phase: (A) water; (B) acetonitrile; (60:40, A:B) | |
| flow rate: 1 mL/min | |
| column temp.: 35 °C | |
| detector: UV, 254 nm | |
| injection: 10 μL | |
| sample: 50 μg/mL each in mobile phase |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Prednisone | ||
| Hydrocortisone 21-acetate | ||
| Cortisone acetate |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?