| Related Categories | Analytical/Chromatography, Applications, HPLC Applications, Steroids |
| test parameters | column: Ascentis Phenyl, 15 cm x 4.6 mm I.D., 3 μm particles (581610-U) |
| mobile phase: (A) water: (B) acetonitrile; (75:25, A:B) | |
| flow rate: 1.0 mL/min | |
| column temp.: 35 °C | |
| detector: UV, 240 nm | |
| injection: 10 μL | |
| sample: 50 μg/mL in 85:15, water:methanol |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Solone | ||
| Hydrocortisone | ||
| Prednisone |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?