| Related Categories | 8000 Series Solidwaste Methods, Alphabetical Index of Analytical Standards, Analytical Standards, Analytical/Chromatography, Chromatography, |
| grade | analytical standard |
| CofA | certificate of analysis is enclosed in each package. |
| feature | standard type internal |
| packaging | ampule of 1 × 25 mL (46866-U) |
| ampule of 2 × 1 mL (48902) | |
| concentration | 2000 μg/mL each component in methylene chloride |
| suitability | suitable for 8270 per US EPA |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Acenaphthene-d10 | ||
| Chrysene-d12 | ||
| 1,4-Dichlorobenzene-d4 | ||
| Naphthalene-d8 | ||
| Perylene-d12 | ||
| Phenanthrene-d10 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?