EC Number 200-659-6
| Related Categories | A, AA to AL, Alphabetical Index of Analytical Standards, Analytical Standards, Analytical/Chromatography, |
| grade | analytical standard |
| CofA | certificate of analysis is enclosed in each package. |
| packaging | ampule of 1 × 5 mL (46303) |
| ampule of 5 × 1 mL (46304-U) | |
| concentration | in methanol (varied) |
| storage temp. | 2-8°C |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Aflatoxin B1 1 μg/mL | ||
| Aflatoxin B2 .3 μg/mL | ||
| Aflatoxin G1 1 μg/mL | ||
| Aflatoxin G2 .3 μg/mL |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?