-
Product Directory
Custom Product
-
Services Offered
Custom Capabilities
-
| Related Categories | 4 mL Screw Top Vials, 15 X 45 mm, 4 mL Vials (15 x 45 mm), Taking 11 mm Septa, Analytical/Chromatography, Application, Autosampler Vials, |
| material | clear glass vial |
| feature | closure type screw thread |
| packaging | pkg of 1 × 100 ea (27111) |
| pkg of 1 × 1000 ea (27031) | |
| O.D. × H | 15 mm × 45 mm |
| size | 4 mL |
| fitting | thread 13-425 |
Autosampler compatibility:
Agilent
Agilent 6820/6850/6890N
Hitachi
L7200, L7250
LEAP Technologies
HTS PAL
Shimadzu GC
AOC20i/AOC20
AOC14/AOC17
SIL-HTa/SIL-HTc
SIL-10A/SIL-10Ai/SIL-10Ap
Waters
Alliance
Breeze
717Plus
710/712/715
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?