| Related Categories | 500 Series Drinking Water Methods, 600 Series Wastewater Methods, Analytical Standards, Analytical/Chromatography, EPA, |
| grade | analytical standard |
| CofA | certificate of analysis is enclosed in each package. |
| feature | standard type calibration |
| packaging | ampule of 1 × 1 mL (48140-U) |
| ampule of 5 × 1 mL (4M8140-U) | |
| concentration | 2000 μg/mL each component in methanol |
| suitability | suitable for 501.1 per US EPA |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Bromodichloromethane | ||
| Bromoform | ||
| Chloroform | ||
| Dibromochloromethane |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?