-
Product Directory
Custom Product
-
Services Offered
Custom Capabilities
-
| Related Categories | Air Monitoring Standards, Analytical Standards, Analytical/Chromatography, Chromatography, General Use, |
| grade | analytical standard |
| packaging | pkg of 1 × 1 mL (49148-U) |
| pkg of 3 × 1 mL (4M9148-U) | |
| concentration | 100 μg/mL in methanol: water (19:1) |
| storage temp. | −20°C |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Acetone | ||
| Benzene | ||
| Bromodichloromethane | ||
| Butyl acetate | ||
| 1-Butanol | ||
| 2-Butanone | ||
| Chloroform | ||
| Dibromochloromethane | ||
| Decane | ||
| Decanal | ||
| 1,4-Dichlorobenzene | ||
| 1,2-Dichloroethane | ||
| Dichloromethane | ||
| 1,2-Dichloropropane | ||
| 2,4-Dimethylpentane | ||
| Dodecane | ||
| Ethylbenzene | ||
| Ethanol | ||
| Ethyl acetate | ||
| 2-Ethyltoluene | ||
| 3-Ethyltoluene | ||
| 4-Ethyltoluene | ||
| Heptane | ||
| Hexane | ||
| Hexadecane | ||
| (R)-(+)-Limonene | ||
| Mesitylene | ||
| 4-Methyl-2-pentanone | ||
| Nonanal | ||
| Nonane | ||
| Octane | ||
| Pentadecane | ||
| (1S)-(−)-α-Pinene | ||
| β-Pinene | ||
| 1-Propanol | ||
| 2-Propanol | ||
| Styrene | ||
| Tetrachloroethylene | ||
| Tetradecane | ||
| Durene | ||
| Toluene | ||
| Trichloroethylene | ||
| Tridecane | ||
| 1,2,3-Trimethylbenzene | ||
| 1,2,4-Trimethylbenzene | ||
| 2,2,4-Trimethylpentane | ||
| Undecane | ||
| o-Xylene | ||
| m-Xylene | ||
| p-Xylene |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?