• USA Home
  • G002015 - HPLC Analysis of Rapamycin and 32-Desmethoxyrapamycin on Discovery® HS C18

EMAIL THIS PAGE TO A FRIEND
G002015 Supelco

HPLC Analysis of Rapamycin and 32-Desmethoxyrapamycin on Discovery® HS C18

application for HPLC

Properties

Related Categories Analytical/Chromatography, Applications, Clinical, HPLC Applications, Immunosuppressants,
test parameters   column: Discovery HS C18, 15 cm × 4.6 mm ID, 3μm particles (568522-U)
  mobile phase: [A] 10 mM ammonium acetate, pH unadjusted: [B] acetonitrile (25:75, v/v, A:B)
  flow rate: 1.5 mL/min
  column temp.: 60 °C
  detector: UV, 268 nm
  injection: 10 μg/mL
suitability   application for HPLC
Featured Industry   Clinical

Price and Availability

Description

Legal Information

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

32-Desmethoxyrapamycin SDS    
Rapamycin SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?