• USA Home
  • G002437 - HPLC Analysis of Calcium Channel Blockers on Ascentis® C18

EMAIL THIS PAGE TO A FRIEND
G002437 Supelco

HPLC Analysis of Calcium Channel Blockers on Ascentis® C18

application for HPLC

Properties

Related Categories Analytical/Chromatography, Applications, Calcium channel blockers, HPLC Applications
test parameters   column: Ascentis C18, 15 cm x 4.6 mm I.D., 5 μm particles (581324-U)
  mobile phase: [A] 10 mM monobasic potassium phosphate (pH 3.0 with phosphoric acid); [B] acetonitrile; ( 60:40, A:B)
  flow rate: 1 mL/min
  column temp.: 35 °C
  detector: UV, 220 nm
  injection: 10 μL
  sample: 50 μg/mL each in mobile phase
suitability   application for HPLC
Featured Industry   Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?