• USA Home
  • G002453 - HPLC Analysis of Tryptophan Hydroxylase Inhibitors on Ascentis® C18

EMAIL THIS PAGE TO A FRIEND
G002453 Supelco

HPLC Analysis of Tryptophan Hydroxylase Inhibitors on Ascentis® C18

application for HPLC

Properties

Related Categories Amino Acids, Analytical/Chromatography, Applications, Clinical, HPLC Applications,
test parameters   column: Ascentis C18, 15 cm x 4.6 mm I.D., 5 μm particles (581324-U)
  mobile phase: [A] 40 mM formic acid, (pH ~2.5): [B] methanol; (65:35, A:B)
  flow rate: 0.7 mL/min
  column temp.: 35 °C
  detector: full scan MS; overlay of extracted ion chromatograms of individual (M+H)+ species
  injection: 10 μL
  sample: as indicated in 90:10, 10 mM formic acid:methanol
suitability   application for HPLC
Featured Industry   Clinical
Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

6-Fluorotryptophan 10 μg/mL SDS    
p-Chlorophenylalanine 10 μg/mL SDS    
p-Chloroamphetamine 10 μg/mL SDS    
α-Propyldopacetamide 50 μg/mL SDS    
Fenfluramine 10 μg/mL SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?