• USA Home
  • G002589 - HPLC Analysis of Antibacterials/Antifungals on Ascentis® RP-Amide, Phosphate Mobile Phase

EMAIL THIS PAGE TO A FRIEND
G002589 Supelco

HPLC Analysis of Antibacterials/Antifungals on Ascentis® RP-Amide, Phosphate Mobile Phase

application for HPLC

Properties

Related Categories Analytical/Chromatography, Antibacterials/Antifungals, Antibiotics, Antimicrobials, Applications, HPLC Applications,
test parameters   column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U)
  mobile phase: [A] 10 mM monobasic potassium phosphate (pH 3.0 with phosphoric acid); [B] acetonitrile; (85:15, A:B)
  flow rate: 1 mL/min
  column temp.: 35 °C
  detector: UV, 254 nm
  injection: 10 μL
  sample: 50 μg/mL each in mobile phase
suitability   application for HPLC
Featured Industry   Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Norfloxacin SDS    
Ciprofloxacin SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?