• USA Home
  • G002607 - HPLC Analysis of Aromatics on Ascentis® RP-Amide

EMAIL THIS PAGE TO A FRIEND
G002607 Supelco

HPLC Analysis of Aromatics on Ascentis® RP-Amide

application for HPLC

Properties

Related Categories Analytical/Chromatography, Applications, Aromatics, HPLC Applications
test parameters   column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U)
  mobile phase: [A] water; [B] acetonitrile; (30:70, A:B)
  flow rate: 1.0 mL/min
  column temp.: 35 °C
  detector: UV, 254 nm
  injection: 2 μL
  sample: as indicated in acetonitrile
suitability   application for HPLC
Featured Industry   Chemicals and Industrial Polymers

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Butylbenzene SDS    
o-Terphenyl 150 μg/mL SDS    
Amylbenzene 2.5 μg/mL SDS    
Triphenylene SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?