• USA Home
  • G002612 - HPLC Analysis of Hydrophobic Bases on Ascentis® RP-Amide

EMAIL THIS PAGE TO A FRIEND
G002612 Supelco

HPLC Analysis of Hydrophobic Bases on Ascentis® RP-Amide

application for HPLC

Properties

Related Categories Analytical/Chromatography, Applications, HPLC Applications, Organic Bases
test parameters   column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U)
  mobile phase: [A] 25 mM ammonium phosphate, pH 7; [B] methanol; (35:65, A:B)
  flow rate: 1.2 mL/min
  column temp.: 35 °C
  detector: UV, 230 nm
  injection: 10 μL
  sample: N05158
suitability   application for HPLC
Featured Industry   Chemicals and Industrial Polymers

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Uracil SDS    
Hydroquinidine SDS    
Quinidine SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?