• USA Home
  • G002659 - HPLC Analysis of Anaesthetic Drugs on Ascentis® RP-Amide

EMAIL THIS PAGE TO A FRIEND
G002659 Supelco

HPLC Analysis of Anaesthetic Drugs on Ascentis® RP-Amide

application for HPLC

Properties

Related Categories Analytical/Chromatography, Anesthetic Drugs, Anesthetics, Applications, HPLC Applications,
test parameters   column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U)
  mobile phase: [A] 10 mM ammonium acetate (pH 4.5 with acetic acid); [B] acetonitrile; (70:30, A:B)
  flow rate: 1 mL/min
  column temp.: 35 °C
  detector: ESI (+)
  injection: 10 μL
  sample: 1 μg/mL each in mobile phase
suitability   application for HPLC
Featured Industry   Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?