• USA Home
  • G002905 - HPLC Analysis of Fatty Acids on Ascentis® RP-Amide

EMAIL THIS PAGE TO A FRIEND
G002905 Supelco

HPLC Analysis of Fatty Acids on Ascentis® RP-Amide

application for HPLC

Properties

Related Categories Analytical/Chromatography, Applications, Fatty Acids, FAMEs, HPLC Applications
test parameters   column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U)
  mobile phase: [A] 0.1% formic acid in water: [B] acetonitrile; (5:95, A;B)
  flow rate: 1.0 mL/min., split to detector
  column temp.: 35 °C
  detector: ESI(-)
  injection: 5 μL
  sample: 10 μg/mL in acetonitrile
suitability   application for HPLC
Featured Industry   Food and Beverages

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Oleic acid SDS    
Palmitic acid SDS    
Stearic acid SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?