• USA Home
  • G002914 - HPLC Analysis of Angiotensins on Ascentis® RP-Amide

EMAIL THIS PAGE TO A FRIEND
G002914 Supelco

HPLC Analysis of Angiotensins on Ascentis® RP-Amide

application for HPLC

Properties

Related Categories Analytical/Chromatography, Angiotensins, Applications, HPLC Applications, Hormones,
test parameters   column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U)
  mobile phase: [A] 5 mM ammonium phosphate (pH 7.0 with ammonium hydroxide); [B] acetonitrile; (77.5:22.5, A:B)
  flow rate: 1.0 mL/min
  column temp.: 35 °C
  detector: UV, 215 nm
  injection: 10 μL
  sample: as indicated in mobile phase
suitability   application for HPLC
Featured Industry   Life Science and Biopharma
Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Angiotensin III trifluoroacetate salt hydrate 100 μg/mL SDS    
Angiotensin I 100 μg/mL SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?