• USA Home
  • G003054 - HPLC Analysis of Phenolic Antioxidants on Ascentis® C8

EMAIL THIS PAGE TO A FRIEND
G003054 Supelco

HPLC Analysis of Phenolic Antioxidants on Ascentis® C8

application for HPLC

Properties

Related Categories Analytical/Chromatography, Antioxidants, Applications, HPLC Applications
test parameters   column: Ascentis C8, 15 cm x 4.6 mm I.D., 5 μm particles (581424-U)
  mobile phase: [A] 5% acetic acid; [B] (50:50) methanol:acetonitrile
  gradient: 30 to 100% B in 10 min; held for 5 min
  flow rate: 2.0 mL/min
  column temp.: 30 °C
  detector: UV, 280 nm
  injection: 10 μL
  sample: as indicated in 50:50 acetonitrile:2-propanol
suitability   application for HPLC
Featured Industry   Cosmetics, Personal Care, and Cleaning Products
Vitamins, Nutraceuticals, and Natural Products

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Propyl gallate SDS    
Ethoxyquin SDS    
2′,4′,5′-Trihydroxybutyrophenone SDS    
tert-Butylhydroquinone 10 μg/mL SDS    
Nordihydroguaiaretic acid SDS    
3-tert-Butyl-4-hydroxyanisole 10 μg/mL SDS    
2,6-Di-tert-butyl-4-hydroxymethylphenol 10 μg/mL SDS    
Octyl gallate 10 μg/mL SDS    
Lauryl gallate 10 μg/mL SDS    
3,5-Di-tert-butyl-4-hydroxytoluene, analytical standard SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?