• USA Home
  • G003130 - LC/MS Analysis of Pesticides on Ascentis® C18 (5 cm x 2.1 mm x 3 μm)

EMAIL THIS PAGE TO A FRIEND
G003130 Supelco

LC/MS Analysis of Pesticides on Ascentis® C18 (5 cm x 2.1 mm x 3 μm)

application for HPLC

Properties

Related Categories Analytical/Chromatography, Applications, Applications (Chromatograms), Chromatograms, Environmental Analysis,
test parameters   column: Ascentis C18, 5 cm x 2.1 mm I.D., 3 μm particles (581300-U)
  mobile phase: [A] 0.1% ammonium acetate, pH unadjusted; [B] acetonitrile
  gradient: 10 to 80% B in 10 min
  flow rate: 0.2 mL/min
  column temp.: 35 °C
  detector: MS, (+) ESI, Selected Ion Recording Mode
  injection: 5 μL
  sample: 1 μg/mL each in 90:10 water:acetonitrile
suitability   application for HPLC
Featured Industry   Environmental

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Thiamethoxam SDS    
Imidacloprid SDS    
Metalaxyl SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?