• USA Home
  • G003201 - HPLC Analysis of Antiviral Drugs on Ascentis® C8

EMAIL THIS PAGE TO A FRIEND
G003201 Supelco

HPLC Analysis of Antiviral Drugs on Ascentis® C8

application for HPLC

Properties

Related Categories Analytical/Chromatography, Antibiotics, Antimicrobials, Applications, Clinical, HPLC Applications,
test parameters   column: Ascentis C8, 15 cm x 2.1 mm I.D., 3 μm particles (581402-U)
  mobile phase: [A] 10 mM ammonium phosphate, pH 2.5 with phosphoric acid; [B] acetonitrile
  gradient: 5 to 80% B in 10 min
  flow rate: 0.2 mL/min
  column temp.: 35 °C
  detector: UV, 254 nm
  injection: 2 μL
  sample: as indicated in mobile phase
suitability   application for HPLC
Featured Industry   Clinical
Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Valacyclovir 50 μg/mL SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?