• USA Home
  • G003238 - HPLC Analysis of Steroids, Anabolic, on Ascentis® C8

EMAIL THIS PAGE TO A FRIEND
G003238 Supelco

HPLC Analysis of Steroids, Anabolic, on Ascentis® C8

application for HPLC

Properties

Related Categories Analytical/Chromatography, Applications, Clinical, HPLC Applications, Steroids,
test parameters   column: Ascentis C8, 15 cm x 4.6 mm I.D., 5 μm particles (581424-U)
  mobile phase: [A] water; [B] acetonitrile; (50:50, A:B)
  flow rate: 1.0 mL/min
  column temp.: 35 °C
  detector: UV, 254 nm
  injection: 10 μL
  sample: as indicated in mobile phase
suitability   application for HPLC
Featured Industry   Clinical

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Nandrolone 50 μg/mL SDS 46476  
17β-Hydroxy-17-methylandrosta-1,4-dien-3-one SDS    
Testosterone SDS    
Oxymetholone 50 μg/mL SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?