• USA Home
  • G003239 - US EPA Method 632: HPLC Analysis of Pesticides on Ascentis® C8

EMAIL THIS PAGE TO A FRIEND
G003239 Supelco

US EPA Method 632: HPLC Analysis of Pesticides on Ascentis® C8

application for HPLC

Properties

Related Categories Analytical/Chromatography, Applications, Chromatograms, Environmental Analysis, HPLC Applications,
test parameters   column: Ascentis C8, 25 cm x 4.6 mm I.D., 5 μm particles (581425-U)
  mobile phase: [A] DI water; [B] acetonitrile
  gradient: 15 to 25% B in 4 min; to 45% B in 40 min; to 60% B in 6 min; held for 15 min
  flow rate: 1.0 mL/min
  column temp.: 30 °C
  detector: UV, 210 nm
  injection: 10 μL
  sample: as indicated in 16% acetonitrile in DI water
suitability   application for HPLC
Featured Industry   Environmental

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Oxamyl 10 μg/mL SDS    
Methomyl 10 μg/mL SDS    
Fenuron 10 μg/mL SDS 45494  
Monuron 10 μg/mL SDS    
Aminocarb 10 μg/mL SDS    
Propoxur 10 μg/mL SDS    
Carbofuran SDS    
Fluometuron SDS    
1-Naphthyl-N-methylcarbamate 10 μg/mL SDS    
Diuron SDS    
Propham SDS    
Siduron SDS    
Methiocarb, analytical standard SDS    
Linuron 10 μg/mL SDS    
Swep 10 μg/mL SDS    
Chlorpropham 10 μg/mL SDS    
Barban SDS    
Neburon SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?