• USA Home
  • G003278 - US EPA Method 8330: HPLC Analysis of Nitroaromatics and Nitramines, Mix A on Ascentis® C18

EMAIL THIS PAGE TO A FRIEND
G003278 Supelco

US EPA Method 8330: HPLC Analysis of Nitroaromatics and Nitramines, Mix A on Ascentis® C18

application for HPLC

Properties

Related Categories Air toxics, Analytical/Chromatography, Applications, Chromatograms, Environmental Analysis,
test parameters   column: Ascentis C18, 25 cm x 2.1 mm I.D., 5 μm particles (581305-U)
  mobile phase: (A) water: (B) methanol; (50:50, A:B)
  flow rate: 0.2 mL/min
  column temp.: 60 °C
  detector: UV, 254 nm
  injection: 1 μL
  sample: acetonitrile
suitability   application for HPLC
Featured Industry   Environmental

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

HMX SDS    
RDX SDS    
1,3,5-Trinitrobenzene 100 μg/mL SDS    
1,3-Dinitrobenzene SDS    
Nitrobenzene 100 μg/mL SDS    
2,4,6-Trinitrotoluene 100 μg/mL SDS    
2,4-Dinitrotoluene SDS    
2-Amino-4,6-dinitrotoluene 100 μg/mL SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?