• USA Home
  • G003307 - HPLC Analysis of Barbiturates on Ascentis® C8

EMAIL THIS PAGE TO A FRIEND
G003307 Supelco

HPLC Analysis of Barbiturates on Ascentis® C8

application for HPLC

Properties

Related Categories Analytical/Chromatography, Anticonvulsant/antiepiletic/antiseizure, Applications, Drugs of Abuse, Forensics and Toxicology,
test parameters   column: Ascentis C8, 15 cm x 4.6 mm I.D., 5 μm particles (581424-U)
  mobile phase: [A] methanol; [B] water (45:55, A:B)
  flow rate: 1.0 mL/min
  column temp.: 35 °C
  detector: UV, 214 nm
  injection: 5 μL
  sample: 10 μg/mL each in 50:50 water:methanol
suitability   application for HPLC
Featured Industry   Forensics and Toxicology
Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Barbital SDS    
Phenobarbital SDS    
Aprobarbital SDS    
Butabarbital SDS    
Pentobarbital SDS    
Secobarbital SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?