• USA Home
  • G003460 - GC Analysis of cis/trans C18:1, C18:2, and C18:3 FAME Isomers on SP®-2560 (75 m x 0.18 mm I.D., 0.14 μm), Fast GC Analysis

EMAIL THIS PAGE TO A FRIEND
G003460 Supelco

GC Analysis of cis/trans C18:1, C18:2, and C18:3 FAME Isomers on SP®-2560 (75 m x 0.18 mm I.D., 0.14 μm), Fast GC Analysis

application for GC

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by industry / application, Capillary GC Columns, by name,
test parameters   column: SP-2560, 75 m x 0.18 mm I.D., 0.14 μm (23348-U)
  oven: 180 °C, isothermal
  inj. temp.: 220 °C
  detector: FID, 220 °C
  carrier gas: hydrogen, 25 cm/sec @ 180 °C
  injection: 0.5 μL, split 100:1
  liner: 4 mm I.D. split, cup design
  sample: mixture of C18:1, C18:2, and C18:3 FAMEs in methylene chloride
suitability   application for GC
Featured Industry   Agriculture
Clinical
Food and Beverages

Price and Availability

Description

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?