• USA Home
  • G003461 - GC Analysis of a 37-Component FAME Mix on SP®-2560 (75 m x 0.18 mm I.D., 0.14 μm), Fast GC Analysis

EMAIL THIS PAGE TO A FRIEND
G003461 Supelco

GC Analysis of a 37-Component FAME Mix on SP®-2560 (75 m x 0.18 mm I.D., 0.14 μm), Fast GC Analysis

application for GC

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by industry / application, Capillary GC Columns, by name,
test parameters   column: SP-2560, 75 m x 0.18 mm I.D., 0.14 μm (23348-U)
  oven: 140 °C (5 min), 4 °C/min to 240 °C (2 min)
  inj. temp.: 250 °C
  detector: FID, 250 °C
  carrier gas: hydrogen, 40 cm/sec. @ 175 °C
  injection: 1 μL, split 100:1
  liner: 4 mm I.D split, cup design
  sample: 37 component FAME mix at concentrations listed in methylene chloride (47885-U)
suitability   application for GC
Featured Industry   Agriculture
Clinical
Food and Beverages

Price and Availability

Description

Analyte

Description

Product #

Add to Cart

Methyl butyrate 4 wt. % SDS    
Methyl caproate 4 wt. % SDS    
Methyl caprylate 4 wt. % SDS    
Methyl caprate 4 wt. % SDS    
Methyl undecanoate 2 wt. % SDS    
Methyl laurate 4 wt. % SDS    
Methyl tridecanoate 2 wt. % SDS    
Methyl myristate 4 wt. % SDS    
Methyl myristoleate 2 wt. % SDS    
Methyl pentadecanoate 2 wt. % SDS    
Methyl cis-10-pentadecenoate 2 wt. % SDS    
Methyl palmitate 6 wt. % SDS    
Methyl palmitoleate 2 wt. % SDS    
Methyl heptadecanoate 2 wt. % SDS    
Methyl cis-10-heptadecenoate 2 wt. % SDS    
Methyl stearate 4 wt. % SDS    
Methyl elaidate 2 wt. % SDS    
Methyl oleate 4 wt. % SDS    
Methyl linolelaidate 2 wt. % SDS    
Methyl linoleate 2 wt. % SDS    
Methyl arachidate 4 wt. % SDS    
Methyl γ-linolenate 2 wt. % SDS    
Methyl linolenate 2 wt. % SDS    
Methyl cis-11-eicosenoate 2 wt. % SDS    
Methyl heneicosanoate 2 wt. % SDS    
Methyl cis-11,14-eicosadienoate 2 wt. % SDS    
Methyl cis-8,11,14-eicosatrienoate 2 wt. % SDS    
Methyl behenate 4 wt. % SDS    
Methyl cis-11,14,17-eicosatrienoate 2 wt. % SDS    
Methyl erucate 2 wt. % SDS    
Methyl arachidonate 2 wt. % SDS    
Methyl tricosanoate 2 wt. % SDS    
Methyl cis-13,16-docosadienoate 2 wt. % SDS    
Methyl cis-5,8,11,14,17-eicosapentaenoate 2 wt. % SDS    
Methyl lignocerate 4 wt. % SDS    
Methyl nervonate 2 wt. % SDS    
Methyl cis-4,7,10,13,16,19-docosahexaenoate 2 wt. % SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?