• USA Home
  • G003519 - GC Analysis of a 14-Component Polybrominated Diphenyl Ether (PBDE) Mix on SLB®-5ms

EMAIL THIS PAGE TO A FRIEND
G003519 Supelco

GC Analysis of a 14-Component Polybrominated Diphenyl Ether (PBDE) Mix on SLB®-5ms

application for GC

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by industry / application, Capillary GC Columns, by name,
test parameters   column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
  oven: 125 °C (1 min), 10 °C/min to 340 °C (15 min)
  inj. temp.: 300 °C
  MSD interface: 340 °C
  scan range: SIM
  carrier gas: helium, 1.5 mL/min, constant
  injection: 1 μL, splitless, pulsed (30 psi until 0.2 min)
  liner: 4 mm I.D. single taper
  sample: PBDE standard, 2.5-10 μg/mL in n-nonane
suitability   application for GC
Featured Industry   Chemicals and Industrial Polymers
Environmental

Price and Availability

Description

Analyte

Description

Product #

Add to Cart

PBDE 17 2.5 ppm SDS    
PBDE 28 2.5 ppm SDS    
2,3′,4′,6-Tetrabromodiphenyl ether solution SDS    
2,2′,4,4′-Tetrabromodiphenyl ether solution SDS    
PBDE 66 2.5 ppm SDS    
PBDE 100 2.5 ppm SDS    
2,2′,4,4′,5-Pentabromodiphenyl ether solution SDS    
PBDE 8 2.5 ppm SDS    
PBDE 154 2.5 ppm SDS    
PBDE 153 2.5 ppm SDS    
PBDE 138 3.8 ppm SDS    
2,2′,3,4,4′,5′,6-Heptabromodiphenyl ether solution SDS    
PBDE 190 2.5 ppm SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?