• USA Home
  • G003583 - US EPA Method 608/8081/OLM04.2 PEST: GC Analysis of Organochlorine Pesticides on SLB®-5ms (20 m x 0.18 mm I.D., 0.36 μm), Fast GC Analysis

EMAIL THIS PAGE TO A FRIEND
G003583 Supelco

US EPA Method 608/8081/OLM04.2 PEST: GC Analysis of Organochlorine Pesticides on SLB®-5ms (20 m x 0.18 mm I.D., 0.36 μm), Fast GC Analysis

application for GC

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by industry / application, Capillary GC Columns, by method reference,
test parameters   column: SLB-5ms, 20 m x 0.18 mm I.D., 0.36 μm (28576-U)
  oven: 100 °C (2 min), 15 °C/min to 325 °C (3 min)
  inj. temp.: 250 °C
  detector: micro-ECD, 325 °C
  carrier gas: helium, 0.5 mL/min, constant flow
  injection: 1.0 μL, splitless (0.75 min)
  liner: 4 mm I.D., single taper
  sample: chlorinated pesticide standard (46845-U), diluted to 50 ppb in n-hexane
suitability   application for GC
Featured Industry   Environmental

Price and Availability

Description

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?