• USA Home
  • G003677 - GC Analysis of Basic Drugs on SLB®-5ms

EMAIL THIS PAGE TO A FRIEND
G003677 Supelco

GC Analysis of Basic Drugs on SLB®-5ms

application for GC

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by industry / application, Capillary GC Columns, by name,
test parameters   column: SLB-5ms, 30 m x 0.25 mm I.D., 0.50 μm (28473-U)
  oven: 45 °C (2.0 min), 30 °C/min to 110 °C (1.0 min), 15 °C/min to 200 °C (1.0 min), 4 °C/min to 310 °C (5.0 min)
  inj. temp.: 250 °C
  MSD interface: 330 °C
  scan range: m/z = 40-450
  carrier gas: helium, 0.7 mL/min constant
  injection: 0.5 μL, pulsed splitless, 30 psi (0.20 min), purge on (1.50 min), purge flow (50.0 mL/min)
  liner: 2 mm I.D., straight
  sample: drugs of abuse standard diluted to 100 ppm in methanol
suitability   application for GC
Featured Industry   Forensics and Toxicology

Price and Availability

Description

Analyte

Description

Product #

Add to Cart

Nicotine SDS    
Caffeine SDS    
Lidocaine SDS    
Phenobarbital SDS    
Codeine SDS    
Diazepam SDS    
Morphine SDS    
Heroin SDS    
Prazepam SDS    
Fentanyl SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?