• USA Home
  • G003700 - HPLC Analysis of Promethazine and Degradants on Ascentis® Phenyl

EMAIL THIS PAGE TO A FRIEND
G003700 Supelco

HPLC Analysis of Promethazine and Degradants on Ascentis® Phenyl

application for HPLC

Properties

Related Categories Analytical/Chromatography, Antihistamines, Applications, HPLC Applications
test parameters   column: Ascentis Phenyl, 15 cm x 4.6 mm I.D., 5 μm particles (581616-U)
  mobile phase: [A] 0.1% ammonium acetate: [B] methanol; (25:75, A:B)
  flow rate: 1.0 mL/min
  column temp.: 35 °C
  detector: UV, 220 nm
  injection: 10 μL
  sample: 50 μg/mL in 20:80, water:methanol
suitability   application for HPLC
Featured Industry   Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?