• USA Home
  • G003704 - HPLC Analysis of Anxiolytic Drugs on Ascentis® Phenyl

EMAIL THIS PAGE TO A FRIEND
G003704 Supelco

HPLC Analysis of Anxiolytic Drugs on Ascentis® Phenyl

application for HPLC

Properties

Related Categories Analytical/Chromatography, Anxiolytics, Sedatives, Applications, HPLC Applications
test parameters   column: Ascentis Phenyl, 15 cm x 4.6 mm I.D., 5 μm particles (581616-U)
  mobile phase: [A] 10 mM ammonium acetate (pH 5.5 with acetic acid): [B] acetonitrile; (40:60, A:B)
  flow rate: 1.0 mL/min
  column temp.: 35 °C
  detector: UV, 254 nm
  injection: 10 μL
  sample: 50 μg/mL in 90:10, water:methanol
suitability   application for HPLC
Featured Industry   Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?