• USA Home
  • G003705 - LC/MS Analysis of Benzodiazepines on Ascentis® Phenyl (Analyte Mix 1)

EMAIL THIS PAGE TO A FRIEND
G003705 Supelco

LC/MS Analysis of Benzodiazepines on Ascentis® Phenyl (Analyte Mix 1)

application for HPLC

Properties

Related Categories Analytical/Chromatography, Anticonvulsant/antiepiletic/antiseizure, Anxiolytics, Sedatives, Applications, Clinical,
test parameters   column: Ascentis Phenyl, 15 cm x 4.6 mm I.D., 5 μm particles (581616-U)
  mobile phase: [A] 0.1% ammonium acetate in water (pH unadjusted), [B]: 0.1% ammonium acetate in acetonitrile, (50:50, A:B)
  flow rate: 1 mL/min., split to the MS
  column temp.: 35 °C
  detector: MS, ESI (+) in selected ion recording (SIR) mode
  injection: 5 μL
  sample: as indicated in 0.1% ammonium acetate in 90:10:water:acetonitrile
suitability   application for HPLC
Featured Industry   Clinical
Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Demoxepam SDS    
Oxazepam SDS    
Temazepam 1 μg/mL SDS    
Clobazam 1 μg/mL SDS    
Diazepam 1 μg/mL SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?