• USA Home
  • G003709 - HPLC Analysis of Analgesics, Narcotics on Ascentis® Phenyl

EMAIL THIS PAGE TO A FRIEND
G003709 Supelco

HPLC Analysis of Analgesics, Narcotics on Ascentis® Phenyl

application for HPLC

Properties

Related Categories Analgesics, Analytical/Chromatography, Anesthetic Drugs, Applications, Clinical,
test parameters   column: Ascentis Phenyl, 15 cm x 4.6 mm I.D., 5 μm particles (581616-U)
  mobile phase: [A] 10 mM ammonium formate (pH 3.0 with formic acid); [B] acetonitrile; (90:10, A:B)
  flow rate: 1.0 mL/min
  column temp.: 35 °C
  detector: UV, 254 nm
  injection: 10 μL
  sample: 50 μg/mL in 90:10, water:methanol
suitability   application for HPLC
Featured Industry   Clinical
Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Normorphine SDS    
Morphine SDS    
Codeine SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?