• USA Home
  • G003713 - HPLC Analysis of Fluoroquinolone Antibiotics on Ascentis® Phenyl

EMAIL THIS PAGE TO A FRIEND
G003713 Supelco

HPLC Analysis of Fluoroquinolone Antibiotics on Ascentis® Phenyl

application for HPLC

Properties

Related Categories Analytical/Chromatography, Antibiotics, Antibiotics, Antimicrobials, Applications, HPLC Applications,
test parameters   column: Ascentis Phenyl, 15 cm x 4.6 mm I.D., 5 μm particles (581616-U)
  mobile phase: [A] 13 mM ammonium formate (pH 3.0 with concentrated formic acid): [B] acetonitrile; (80:20, A:B)
  flow rate: 1 mL/min, split to the MS
  column temp.: 35 °C
  detector: MS, ESI (+) in selected ion recording (SIR) mode
  injection: 5 μL
  sample: as indicated in 80:20, 13 mM ammonium formate (pH 3.0 with concentrated formic acid):acetonitrile
suitability   application for HPLC
Featured Industry   Food and Beverages
Pharmaceutical (small molecule)

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Norfloxacin 1 μg/mL SDS    
Ciprofloxacin SDS    
Enrofloxacin 1 μg/mL SDS    
Cinoxacin 1 μg/mL SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?