• USA Home
  • G003717 - HPLC Analysis of Biogenic Amines on Ascentis® Si, HILIC Mode, (90 % Acetonitrile)

EMAIL THIS PAGE TO A FRIEND
G003717 Supelco

HPLC Analysis of Biogenic Amines on Ascentis® Si, HILIC Mode, (90 % Acetonitrile)

application for HPLC

Properties

Related Categories Amines, Analytical/Chromatography, Applications, Clinical, HPLC Applications,
test parameters   column: Ascentis Si, 15 cm x 4.6 mm I.D., 5 μm particles (581512-U)
  mobile phase: [A] 0.1% ammonium acetate in water (pH unadjusted); [B] 0.1% ammonium acetate in acetonitrile; (10:90, A:B)
  flow rate: 1 mL/min
  column temp.: 35 °C
  detector: UV, 280 nm
  injection: 10 μL
  sample: 50 ug/mL each in 0.1% ammonium acetate in 10:90:water:acetonitrile
suitability   application for HPLC
Featured Industry   Clinical

Price and Availability

Description

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Dopamine 50 μg/mL SDS    
(−)-Epinephrine SDS    
Norepinephrine 50 μg/mL SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?