• USA Home
  • G003743 - US EPA Method 8082: GC Analysis of Aroclor 1254 (PCB) on SLB®-5ms and Equity®-1701 (15 m x 0.10 mm I.D., 0.10 μm), Fast GC Analysis

EMAIL THIS PAGE TO A FRIEND
G003743 Supelco

US EPA Method 8082: GC Analysis of Aroclor 1254 (PCB) on SLB®-5ms and Equity®-1701 (15 m x 0.10 mm I.D., 0.10 μm), Fast GC Analysis

application for GC

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by industry / application, Capillary GC Columns, by method reference,
test parameters   column: SLB-5ms, 15 m x 0.10 mm I.D., 0.10 μm (28466-U)
  column: Equity-1701, 15 m x 0.10 mm I.D., 0.10 μm (28343-U)
  oven: 80 °C (0.5 min), 30 °C/min to 280 °C (3 min)
  inj. temp.: 250 °C
  detector: μ-ECD, 300 °C
  carrier gas: hydrogen, 40 cm/sec, constant
  injection: 1 μl, splitless (0.75 min)
  liner: 4 mm I.D., single taper
  sample: Ar1254 (44808) and surrogates (48460) at 500 ppb and 50 ppb in n-hexane
suitability   application for GC
Featured Industry   Environmental

Price and Availability

Description

Legal Information

Equity is a registered trademark of Sigma-Aldrich Co. LLC

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Other Notes

Complementary products:
Syringes
Vials
Gas Purification and Gas Management
Inlet Liners, Glass Wool, and Specialized Hand Tools
Septa and Specialized Hand Tools
Column Ferrules, Nuts, and Specialized Hand Tools

Analyte

Description

Product #

Add to Cart

Aroclor 1254 SDS    
Decachlorobiphenyl SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?