• USA Home
  • G005466 - HPLC Analysis of Aminoglutethimide Enantiomers on Astec® Cellulose DMP

EMAIL THIS PAGE TO A FRIEND
G005466 Supelco

HPLC Analysis of Aminoglutethimide Enantiomers on Astec® Cellulose DMP

application for HPLC

Properties

Related Categories Analytical/Chromatography, Anticholesterolemics, Antineoplastics, Applications, HPLC Applications More...
test parameters   column: Astec Cellulose DMP; 25 cm x 4.6 mm I.D., 5 μm particles (51099AST)
  mobile phase: [A] heptane; [B] isopropanol; [C] diethylamine; (70:30:0.1, A:B:C)
  flow rate: 1 mL/min
  column temp.: 30 °C
  injection: 15 μL
  sample: aminoglutethimide, 1 g/L in 50:50, heptane:isopropanol
suitability   application for HPLC
Featured Industry   Pharmaceutical (small molecule)

Price and Availability

Description

Analysis Note

Aminoglutethimide enantiomers are resolved by normal phase chromatography.

Legal Information

Astec is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

DL-Aminoglutethimide SDS A9657  

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?