• USA Home
  • G006240 - ASTM D6526: GC Analysis of Impurities in Toluene on SLB®-IL100, 60 m Column

EMAIL THIS PAGE TO A FRIEND
G006240 Supelco

ASTM D6526: GC Analysis of Impurities in Toluene on SLB®-IL100, 60 m Column

application for GC

Properties

Related Categories ASTM, Analytical/Chromatography, Applications, Aromatics, Capillary GC Columns and Guard Columns/Retention Gaps,
test parameters   column: SLB-IL100, 60 m x 0.32 mm I.D., 0.20 μm (28888-U)
  oven: 70 °C
  inj. temp.: 150 °C
  detector: 230 °C
  carrier gas: helium, 25 cm/sec
  injection: 1 μL40:1 split
  sample: toluene spiked with 100 ppm (v/v) of benzene, ethylbenzene, p-xylene, cumene, o-xylene, and dioxane
suitability   application for GC
Featured Industry   Chemicals and Industrial Polymers

Price and Availability

Description

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Benzene SDS    
Toluene SDS    
Ethylbenzene SDS    
p-Xylene SDS    
m-Xylene SDS    
Cumene SDS    
o-Xylene SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?