• USA Home
  • G006242 - GC Analysis of a 16-Component Anilines Mix on SLB®-IL59

EMAIL THIS PAGE TO A FRIEND
G006242 Supelco

GC Analysis of a 16-Component Anilines Mix on SLB®-IL59

application for GC

Properties

Related Categories Analytical/Chromatography, Anilines, Applications, Aromatic Amines (Anilines), Capillary GC Columns and Guard Columns/Retention Gaps,
test parameters   column: SLB-IL59, 30 m x 0.25 mm I.D., 0.20 mm (28891-U)
  oven: 75 °C, (2 min) 10 °C/min to 200 °C, 20 °C/min to 300 °C (10 min)
  inj. temp.: 250 °C
  detector: FIID, 300 °C
  carrier gas: helium, 1.5 mL/min constant
  injection: 0.5 μL100:1 split
  liner: 4 mm I.D., split/splitless type, single taper design
  sample: Each analyte at 5000 μg/mL in methylene chloride
suitability   application for GC
Featured Industry   Chemicals and Industrial Polymers

Price and Availability

Description

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

N,N-Dimethylaniline SDS    
Aniline SDS    
o-Toluidine SDS    
3-(Trifluoromethyl)aniline SDS    
2,6-Dimethylaniline SDS    
2-Chloroaniline SDS    
4-Isopropylaniline SDS    
2,6-Diethylaniline SDS    
3-Chloro-4-methylaniline SDS    
3-Chloro-4-fluoroaniline SDS    
2,4,5-Trichloroaniline SDS    
3,4-Dichloroaniline SDS    
4-Methyl-m-phenylenediamine SDS    
4-Chloro-2-nitroaniline SDS    
3,3′-Dichlorobenzidine SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?