• USA Home
  • G006243 - GC Analysis of a 32-Component Anilines Mix on SLB®-IL59

EMAIL THIS PAGE TO A FRIEND
G006243 Supelco

GC Analysis of a 32-Component Anilines Mix on SLB®-IL59

application for GC

Properties

Related Categories Analytical/Chromatography, Anilines, Applications, Aromatic Amines (Anilines), Capillary GC Columns and Guard Columns/Retention Gaps,
test parameters   column: SLB-IL59, 30 m x 0.25 mm I.D., 0.20 μm (28891-U)
  oven: 75 °C (2 min), 10 °C/min to 250 °C, 15 °C/min to 300 °C (25 min)
  inj. temp.: 250 °C
  detector: MSD, interface 275 °C, m/z = 30-300
  carrier gas: helium, 0.7 mL/min constant
  injection: 1 μLpulsed splitless (25 psi pulse)
  liner: 4 mm I.D., split/splitless type, single taper design
  sample: Each analyte at 50 μg/mL in methylene chloride
suitability   application for GC
Featured Industry   Chemicals and Industrial Polymers

Price and Availability

Description

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Triethylamine SDS    
Aniline SDS    
o-Toluidine SDS    
p-Toluidine SDS    
2,6-Dimethylaniline SDS    
2,4-Dimethylaniline SDS    
o-Anisidine SDS    
4-Chloroaniline SDS    
2-Methoxy-5-methylaniline SDS    
2,4,5-Trimethylaniline SDS    
4-Chloro-2-methylaniline SDS    
2-Nitroaniline SDS    
3-Nitroaniline SDS    
2-Naphthylamine SDS    
2-Methyl-5-nitroaniline SDS    
4-Nitroaniline SDS    
Diphenylamine SDS    
Azobenzene SDS    
2-Methoxy-5-nitroaniline SDS    
4-Aminobiphenyl SDS    
4,4′-Oxydianiline SDS    
Benzidine SDS    
4,4′-Diaminodiphenylmethane SDS    
o-Tolidine SDS    
4,4′-Methylenebis(N,N-dimethylaniline) SDS    
3,3′-Dichlorobenzidine SDS    
o-Dianisidine SDS    
2-Aminoanthraquinone SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?