• USA Home
  • G006244 - GC Analysis of a 12-Component Sulfur Compound Mix on SLB®-IL59

EMAIL THIS PAGE TO A FRIEND
G006244 Supelco

GC Analysis of a 12-Component Sulfur Compound Mix on SLB®-IL59

application for GC

Properties

test parameters   column: SLB-IL59, 30 m x 0.25 mm I.D., 0.20 μm (28891-U)
  oven: 30 °C (4 min), 10 °C/min to 300 °C
  inj. temp.: 250 °C
  detector: MSD, interface at 275 °C
  carrier gas: helium, 30 cm/sec constant
  injection: 0.2 μLsplit 100:1
  liner: 4 mm I.D., split/splitless type, dual taper design

  sample: 12 sulfur compounds, neat mix
suitability   application for GC
Featured Industry   Chemicals and Industrial Polymers

Price and Availability

Description

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

Product #

Add to Cart

Carbon disulfide SDS    
Ethanethiol SDS    
Dimethyl sulfide SDS    
2-Propanethiol SDS    
1-Propanethiol SDS    
Ethyl methyl sulfide SDS    
Diethyl sulfide SDS    
Thiophene SDS    
Dimethyl disulfide SDS    
2-Methylthiophene SDS    
Tetrahydrothiophene SDS    
Diethyl disulfide SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?