• USA Home
  • G006245 - GC Analysis of QA Test Mix on SLB®-IL59 using Air as Carrier Gas, Comparison to a Polyethylene Glycol (PEG) Column

EMAIL THIS PAGE TO A FRIEND
G006245 Supelco

GC Analysis of QA Test Mix on SLB®-IL59 using Air as Carrier Gas, Comparison to a Polyethylene Glycol (PEG) Column

application for GC

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by name, Capillary GC Columns, by phase polarity,
test parameters   column: SLB-IL59, 30 m x 0.25 mm I.D., 0.20 μm (28891-U)
  column: PEG phase, 30 m x 0.25 mm I.D., 0.25 μm
  oven: 50 °C (2 min), 4 °C/min to 200 °C (15 min)
  inj. temp.: 250 °C
  detector: 250 °C
  carrier gas: compressed air, 16 psi constant
  injection: 1 μL50:1 split
  sample: Programmed Test Mix
suitability   application for GC
Featured Industry   General Analytical

Price and Availability

Description

Legal Information

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?