• USA Home
  • G006246 - GC Analysis of PUFA No. 3 Mix (Menhaden Oil Polyunsaturated Fatty Acid (PUFA) Methyl Esters) on SLB®-IL60

EMAIL THIS PAGE TO A FRIEND
G006246 Supelco

GC Analysis of PUFA No. 3 Mix (Menhaden Oil Polyunsaturated Fatty Acid (PUFA) Methyl Esters) on SLB®-IL60

application for GC

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by industry / application, Capillary GC Columns, by name,
test parameters   column: SLB-IL60, 30 m x 0.25 mm I.D., 0.20 μm (29505-U)
  oven: 170 °C, 1 °C/min to 225 °C
  inj. temp.: 250 °C
  detector: FID, 260 °C
  carrier gas: helium, 1.2 mL/min
  injection: 1.0 μL100:1 split
  liner: 4 mm I.D., split/splitless type, single taper wool packed FocusLiner design
  sample: PUFA No. 3 Mix (47085-U), diluted in 1 mL of hexane
suitability   application for GC
Featured Industry   Agriculture
Food and Beverages

Price and Availability

Description

Legal Information

FocusLiner is a trademark of SGE Analytical Science Pty Ltd.

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?